Shower Head, Chrome, Wall

  • Mfr # 621-LCP

  • Zoro # G2757008


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Width
3-1/2"
Height
2-7/8"
Finish
Chrome
Includes
Mounting Anchors and Screws
Connection
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
621-LCP
Zoro #
G2757008
UPC #
611943138288
Country of Origin
United States

Dimensions

Width
3-1/2"
Height
2-7/8"
Depth
3-3/4"
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Fixed Showerhead Thickness
2 7/8 in
Fixed Showerhead Width
3 1/2 in

Details

Item
Shower Head
Finish
Chrome
Includes
Mounting Anchors and Screws
Connection
1/2 in
Standards
ASME A112.18.1, CSA B125.1, EPA WaterSense(R)
Ligature Resistant
Yes
Features
Field Adjustable for 25 Degrees to 30 Degrees Spray Angle
ADA Compliant
ADA Compliant
Shower Head Type
Wall Mounted
Flow Rate
1.5 gpm
Connection Type
FNPT
Material of Construction
Brass
Green Certification or Other Recognition
WaterSense Certified
Showerhead Type
Wall Mounted
Vandal Resistant Features
Vandal Resistant Showerhead
Showerhead Material
Brass
Includes Valve
Valve Not Included
Showerhead Function
Single
CEC Compliant
CEC Compliant
Includes Fixed Showerhead
Fixed Showerhead Included
Includes Handle
Handle Not Included
Trim Finish
Polished Chrome
Fixed Showerhead Flow Rate
1.5 gpm
Compatible Mfr. Model Number
2500-VOCCP, 2500-VOCXKCP, 1905-VOCCP, SH-PB1-00-000, 1920-VOCLRCP, 1920-VOCRCP, 1920-VOCSCP, 1921-VOCCP, 1910-VOCLRCP, 1920-VOC401RCP
Showerhead Spray Pattern
Regular
Includes Handheld Showerhead
Handheld Showerhead Not Included
Showerhead Shape
Cylinder
Includes Tub Spout
Tub Spout Not Included
ADA Compliance
No
Includes Trim Plate
Trim Plate Included
Face Shape
Circle
Series
621
Mounting Type
Wall
Compatible Manufacturer Part Number
1905-VOCCP, 1910-VOCLRCP, 1920-VOC401RCP, 1920-VOCLRCP, 1920-VOCRCP, 1920-VOCSCP, 1921-VOCCP, 2500-VOCCP, 2500-VOCXKCP, SH-PB1-00-000
Showerhead Face Color
White
Vandal-Resistant Features
Vandal-Resistant
Ligature-Resistant
Ligature-Resistant
Faucet Body Material
Brass

Description

Fixed Showerhead, ADA Compliance No, CEC Compliant, Connection Size 1/2 in, FNPT, Circle, Brass, Fixed Showerhead Flow Rate 1.5 gpm, Fixed Showerhead Thickness 2 7/8 in, Fixed Showerhead Width 3 1/2 in, Handheld Showerhead Flow Rate Not Applicable, Handheld Showerhead Thickness Not Applicable, Handheld Showerhead Width Not Applicable, Ligature Resistant Yes, Manufacturers Warranty Length 1 yr, Chicago Faucets, 621, 1/2 in FNPT, Showerhead Function Single, Brass, Showerhead Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.