NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1495-RD_14X10

  • Mfr # U5-1495-RD_14X10

  • Zoro # G2757861


product price:  $7.49
/ea

Key Features

Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U5-1495-RD_14X10
Zoro #
G2757861
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Safety Glasses And Safety Shoes Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Subject Matter
Personal Protection
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
Language
English
ANSI Compliant
Yes
Legend/Background Color
Black and Blue/White
Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Material Properties
Flexible
Sign Header
Notice
Outdoor Life Expectancy
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Adhesive Style
Permanent
Sign Mounting Location
Wall
Corrosion Resistant
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 to 2 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Blue
Protective Coating
Clear Film Laminate
Mirror Print
No
Write on Surface
No
Glow In The Dark
No
Chemical Resistant
No
Metal Detectable
No
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Safety Glasses And Safety Shoes Required In This Area
Sign Format
Traditional OSHA
Sign Legend Style
Text
Product Type
Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.