Full Polish Combination Wrench 5/16" - 12 Point

  • Mfr # J1210-T500

  • Zoro # G2766887


product price:  $16.15
/ea

Key Features

Overall Length
5 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
5/16 in
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1210-T500
Zoro #
G2766887
UPC #
662679072674
Country of Origin
United States

Dimensions

Overall Length
5 1/4 in
Head Size
5/16 in
Wrench Length Style
Standard
Head Thickness
1/4 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Wrench Product Grouping
Wrenches
Tether Capable
Tether Capable
Reversing
No
Anti-Slip Design
Yes
Head Movement
Fixed
Insulated
No
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Anti-Slip Design (ASD) Open End, Fractional Sizes 11/32" and Smaller Do Not Have the ASD Feature, Box Ends Incorporate the TorquePlus(TM) System
Standards
ASME B107.100-2010
Wrench Shape
Straight
Handle Type
One Piece
Nonsparking
No
Weight
0.08 lb
Ratcheting
No
Opening Type
Hex
Corrosion Resistant
Yes
Head Type
Offset
Handle Color
Silver
Tether Style
Tether Capable
Measurement Type
SAE
Opening Angle (Deg.)
15 Degrees
Non-Magnetic
No
Box End Type
12-Point Box End

Description

Full polish finish provides corrosion resistance and easy to clean surfaces
12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6, and 12 point fasteners
Anti-Slip Design (ASD) open end

Additional Features:

  • Fractional sizes 11/32" and smaller do not have the ASD feature
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.