Combination Wrench, 4-5/16" Length

  • Mfr # J1213MES

  • Zoro # G2767182


product price:  $21.39
/ea

Key Features

Overall Length
4 1/4 in
Material
Alloy Steel
Finish
Chrome
Head Size
13 mm
Head Offset Angle
15 Degrees
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J1213MES
Zoro #
G2767182
UPC #
662679115456
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Head Size
13 mm
Wrench Length Style
Stubby
Head Thickness
3/8 in

Details

Material
Alloy Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Single End/Double End
Double End
Ratcheting Configuration
Non-Ratcheting
Reversing
No
Standards
ASME B107.100-2010
Features
Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, The Box End is Countersunk For Easy Application to the Fastener, Anti-Slip Design (ASD) Open End, Box Ends Incorporate the Torqueplus(TM) System
Wrench Style
Short
Tether Capable
Tether Capable
Wrench Product Grouping
Wrenches
Wrench Shape
Straight
Insulated
No
Head Movement
Fixed
Ratcheting
No
Opening Angle (Deg.)
15 Degrees
Handle Type
One Piece
Tether Style
Tether Capable
Measurement Type
Metric
Box End Type
12-Point Box End
Handle Color
Silver
Head Type
Offset
Weight
0.1 lb
Opening Type
Hex
Nonsparking
No
Corrosion Resistant
Yes
Non-Magnetic
No

Description

12 point box end allows for fine indexing, helping to improve speed and access. Fits 4, 6 and 12 point fasteners
Non-reflective black oxide finish for use where non-plated products are required
The box end is countersunk for easy application to the fastener

Additional Features:

  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.