Micrometer Torque Wrench, 3/8" Drive Size

  • Mfr # J6006NMC

  • Zoro # G2767508


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Head Type
Standard
Overall Length
15 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J6006NMC
Zoro #
G2767508
UPC #
662679135959
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
15 in
Overall Width
1 7/16 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
Handle
Knurled
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound, Newton-Meter
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.300-2010
Number of Geared Teeth
24
Tether Capable
Tether Capable
Visual/Audible Indicators
Audible Click
Secondary Scale Range
11.1-62.7 ft-lb
Primary Scale Range
16 N-m to 80 N-m
Min. Arc Swing
15 Degrees
Primary Scale Increments
0.5 N-m
Setting
Automatic Reset
Calibration Certificate Included
No
Secondary Scale Increments
0.5 ft-lb
Min. Number of Cycles
5,000
Torque Range
16 N-m to 80 N-m
Corrosion Resistant
Yes
Secondary Scale Minimum Torque
11 ft-lb
Finish
Chrome
Nonsparking
No
Torque Setting
Adjustable
Extended Data Testing
No
Insulated
No
Counterclockwise Accuracy
+/- 6%
Weight
3 lb
Clockwise Accuracy
+/- 4%
Torque Adjustability
Adjustable
Primary Scale Minimum Torque
16 N-m
Torque Increments
0.5 ft-lb, 0.5 N-m
Handle Color
Silver
Head Movement
Ratcheting
Primary Scale Maximum Torque
80 N-m
Secondary Scale Maximum Torque
63 ft-lb
Torque Limiting Mechanism
Click-Type
Tether Style
Tether Capable
Dual Scale
Yes

Description

Tether-ready with Heat Shrink Loop.
For use with elastic bungie or web lanyard only.
Calibrated to +/- 3% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale.

Additional Features:

  • Calibration is accomplished by manual loading the torque wrenches.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.