Micrometer Ratcheting Head Torque Wrench, 1/2 in Drive Size, 50 ft lb to 250 ft lb torque increments

  • Mfr # J6014C

  • Zoro # G2767587


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Head Type
Standard
Overall Length
26 1/4 in
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J6014C
Zoro #
G2767587
UPC #
662679135904
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
26 1/4 in
Overall Width
1 3/4 in

Details

Item
Micrometer Torque Wrench
Head Type
Standard
Includes
(1) Case
Accuracy
+/-4% CW, +/-6% CCW
Handle
Knurled
Material
Alloy Steel
Handle Type
Knurled
Handle Material
Alloy Steel
Torque Measurement Type
Foot-Pound
Features
Slip Resistant
Rotation
Clockwise and Counterclockwise
Ratcheting
Yes
Standards
ASME B107.300-2010
Min. Arc Swing
15 Degrees
Primary Scale Range
50 ft-lb to 250 ft-lb
Visual/Audible Indicators
Audible Click
Primary Scale Increments
1 ft-lb
Calibration Certificate Included
No
Tether Capable
Tether Capable
Min. Number of Cycles
5,000
Setting
Automatic Reset
Number of Geared Teeth
24
Extended Data Testing
No
Torque Setting
Adjustable
Torque Adjustability
Adjustable
Torque Increments
1 ft-lb
Primary Scale Minimum Torque
50 ft-lb
Counterclockwise Accuracy
+/- 6%
Primary Scale Maximum Torque
250 ft-lb
Clockwise Accuracy
+/- 4%
Handle Color
Silver
Finish
Chrome
Dual Scale
Yes
Torque Limiting Mechanism
Click-Type
Nonsparking
No
Corrosion Resistant
Yes
Insulated
No
Tether Style
Tether Capable
Weight
5.9 lb
Torque Range
50 ft-lb to 250 ft-lb
Head Movement
Ratcheting

Description

Calibrated to +/- 4% clockwise direction and +/- 6% counter clockwise at 20% to 100% of full scale
Calibration is accomplished by manual loading the torque wrenches
Manufactured to meet standard industrial torque applications, general industry, heavy equipment, and maintenance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.