Carbide Bur, Cylindrical Ball Nose, 1/8 in

  • Mfr # 900-9004

  • Zoro # G2768696


product price:  $15.19
/ea

Key Features

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Cutter Dia.
1/8"
Length of Cut
9/16 in
Trade Number
SC-42
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
900-9004
Zoro #
G2768696
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
9/16 in

Details

Cutting Edge Type
Right Hand
Shape
Cylindrical Ball Nose
Trade Number
SC-42
Shank Material
Carbide
Max. RPM
80,000
Application
For Grinding On A Wide Variety of Materials
Item
Cylinder Bur SC
Type
Cylindrical
List Number
900
Cut Type
Single
Number of Ends
Single End
Head Shape
Cylinder
Coating
Bright (Uncoated)
End Type
Radius
Abrading Application
Grinding on a Wide Variety of Materials
Head Material
Carbide
Max. Speed
80,000 RPM
Operating Speed - Maximum
80,000 RPM

Description

Cylinder Bur SC, End Type Radius, Cut Type Single, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SC-42, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 900, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.