Carbide Bur, Pointed Tree, 1/8 in.

  • Mfr # 800-8006

  • Zoro # G2769070


product price:  $12.45
/ea
Sold in multiples of 2 for $24.90

Key Features

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Cutter Dia.
1/8"
Length of Cut
1/2 in
Trade Number
SF-42
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
800-8006
Zoro #
G2769070
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/8"
Length of Cut
1/2 in
Overall Length
1 1/2 in
Shank Size
1/8"
Head Dia.
1/8 in
Shank Dia.
1/8 in
Head Length
1/2 in

Details

Cutting Edge Type
Right Hand
Shape
Pointed Tree
Trade Number
SF-42
Type
Carbide
Shank Material
Carbide
Application
For Grinding On A Wide Variety of Materials
Item
Tree Bur SF
Max. RPM
80,000
List Number
800
Cut Type
Double
Head Material
Carbide
Head Shape
Tree
Number of Ends
Single End
Coating
Bright (Uncoated)
End Type
Radius
Abrading Application
Grinding on a Wide Variety of Materials
Max. Speed
80,000 RPM
Operating Speed - Maximum
80,000 RPM

Description

Tree Bur SF, End Type Radius, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 1/2 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SF-42, Head Shape Tree, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.