Carbide Bur, Cylinder, 1/8 in.
Mfr # 800-8002
Zoro # G2769116
product price:Â $11.49
/eaKey Features
Cutting Edge Type
Right Hand
Shape
Cylinder
Cutter Dia.
1/8"
Length of Cut
9/16 in
Trade Number
SA-43
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
800-8002
Zoro #
G2769116
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/8"
Length of Cut
9/16 in
Overall Length
1 1/2 in
Shank Size
1/8"
Shank Dia.
1/8 in
Head Dia.
1/8 in
Head Length
9/16 in
Details
Cutting Edge Type
Right Hand
Shape
Cylinder
Trade Number
SA-43
Max. RPM
80,000
Application
For Grinding On A Wide Variety of Materials
Item
Cylinder Bur SA
Type
Cylindrical
Shank Material
Carbide
List Number
800
Abrading Application
Grinding on a Wide Variety of Materials
Coating
Bright (Uncoated)
Cut Type
Double
Max. Speed
80,000 RPM
Number of Ends
Single End
Head Material
Carbide
Operating Speed - Maximum
80,000 RPM
Head Shape
Cylinder
Description
Cylinder Bur SA, Cut Type Double, Shank Dia. 1/8 in, Head Dia. 1/8 in, Head Length 9/16 in, Included Angle Not Applicable, Overall Length 1 1/2 in, Trade Number SA-43, Head Shape Cylinder, Operating Speed - Maximum 80,000 RPM, List Number 800, Coating Bright (Uncoated), Head Material Carbide, Shank Material Carbide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.