Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 1066400

  • Zoro # G2770358


product price:  $10.65
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1066400
Zoro #
G2770358
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#4
Overall Length
1-7/8"
Tap Thread Size
#4-40
Pitch Diameter Limit
H2
Thread Length
9/16"
55% Thread Drill Size
3/32 in
75% Thread Drill Size
2.20 mm
Thread Size
#4-40
Tap Length Standard
ANSI
Shank Length
1 3/16 in
65% Thread Drill Size
2.30 mm
Square Size
0.1090 in
Size
#4

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Standards
ANSI
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Bright (Uncoated)
List Number
104
Tap Grouping
Tap
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
104
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNC
Spiral Direction
Neutral
Measurement System
Pipe
Secondary Material Application ISO Code
K, N, P
Extended Neck
Yes
Shank Type - Machining
Straight
Primary Material Application
All Materials
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Threads per Inch
40
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #4-40, UNC, Bottoming, Overall Length 1.87 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.37 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.