Straight Flute Hand Tap, #8-36, Bottoming, 4 Flutes, UNF

  • Mfr # 1014700

  • Zoro # G2771496


product price:  $5.99
/ea

Key Features

Shank Dia.
0.168"
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Size
#8
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1014700
Zoro #
G2771496
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.168"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-1/8"
Tap Thread Size
#8-36
Thread Length
3/4"
Pitch Diameter Limit
H2
55% Thread Drill Size
#27
75% Thread Drill Size
9/64 in
Square Size
0.1310 in
Tap Length Standard
ANSI
65% Thread Drill Size
9/64 in
Thread Size
#8-36
Shank Length
1 5/32 in
Size
#8

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Bottoming
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Finish
Bright (Uncoated)
Standards
ANSI
Tap Thread Type
UNF
List Number
102
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
102
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
36
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNF
Thread Limit
H2
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Shank Type - Machining
Straight
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #8-36, UNF, Bottoming, Overall Length 2.12 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.47 in, 75 Percent Thread Drill Size 9/64 in, Thread Limit H2, Class of Fit 2B-3B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.