Sanding Sheet, 11x9 In, 40 G, AlO, PK25
Mfr # 66261100330
Zoro # G2775534
product price:Â $47.75
/pk 25, $1.91/eaKey Features
Backing Material
Paper
Width
9"
Length
11"
Grade
P
Series
A211
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
66261100330
Zoro #
G2775534
UPC #
662611003308
Country of Origin
Canada
Dimensions
Width
9"
Length
11"
Overall Width
9 in
Overall Length
11 in
Details
Item
Paper Sheet
Grit
40
Backing Material
Paper
Grade
P
Series
A211
Backing Weight
D
Abrasive Type
Coated
Abrasive Material
Aluminum Oxide
Color
Brown
Coating Coverage
Open
Description
Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight D, Coating Coverage Open, Grit P40, Series A211, Overall Length 11 in, Overall Width 9 in, Attachment Type Not Applicable, Color Brown, Grade Extra Coarse, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.