135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- B

  • Mfr # 46772

  • Zoro # G2777354


product price:  $5.45
/ea

Key Features

Overall Length
4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
B
Number of Flutes
2
Shank Dia.
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
46772
Zoro #
G2777354
UPC #
662355467725
Country of Origin
United States

Dimensions

Overall Length
4 in
Drill Bit Size
B
Shank Dia.
6 mm
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
4xD
Flute Length
2 3/4 in
Shank Length
1 1/4 in
Maximum Drilling Depth
2 1/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0000"
Drill Diameter Tolerance
+0.0000 in/-0.0007 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Number of Pieces
1
Application
For Stainless Steel, Tool Steel, Alloy Steel and Titianium
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2380
Standards
NAS 907 Type J
List Number
550
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Aircraft Drill
Yes
Primary Material Application ISO Code
M, P, S
Series
550
Material Grade - Machining
M42
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Measurement System
Letter
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
H, K, N, S
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Titanium
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size B, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2380, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products