Drop-in T Nut, Type 10, PK15
Mfr # 10FAC3801
Zoro # G2789455
product price:Â $21.29
/pk 15, $1.42/eaKey Features
Material
Steel
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Series
10 Series
Finish
Zinc-Plated
Compatible Brand and Series
Fath, 10 Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10FAC3801
Zoro #
G2789455
UPC #
-
Country of Origin
France
Dimensions
Fastener Thread Length
1/2 in
Fastener Thread Size
1/4" -20
For Slot Width
0.3 in
Details
Item
Drop in T Nut
Material
Steel
For Use With
Mfr. No. 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Series
10 Series
Finish
Zinc-Plated
Compatible Brand and Series
Fath, 10 Series
System of Measurement
Inch
Compatible Manufacturer Model Number
10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96
Threaded Hole Location
Single Offset
Fastener Head Type
Button Head Socket Cap
Product Type
Drop-in T-Nut
Fastener Type
T-Nut
Description
Drop-In T-Nut with Alignment Ball, For Slot Width 0.3 in, Steel, Black Zinc-Plated, Fastener Thread Size 1/4 In. -20, Fastener Thread Length 1/2 in, T-Nut, Button Head Socket Cap, Threaded Hole Location Single Offset, Drop-In, Inch, Compatible Brand and Series Fath 10 Series, Compatible Manufacturer Model Number 10EX1010-48, 10EX1010-96, 10EX1020-48, 10EX1020-96, 10 Series, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.