Round U-Bolt, 1/4"-20, 1 1/8 in W, 3 3/16 in H, Zinc Plated Steel, 5 PK

  • Mfr # U17273.025.0075

  • Zoro # G2793905


product price:  $4.29
/pk 5, $0.86/ea

Key Features

System of Measurement
Inch
Thread Size
1/4"-20
Inside Height
3 3/16 in
Inside Width/Diameter
1 1/8 in
For Pipe Size
3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U17273.025.0075
Zoro #
G2793905
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Inside Height
3 3/16 in
Inside Width/Diameter
1 1/8 in
For Pipe Size
3/4 in
Thread Length
2-1/2 in
Width Across Centers of Tips
1-3/8 in
Pipe Size (In.)
3/4 in
Inside Length
3 3/16 in
Inside Width
1 1/8 in
Width (In.)
1 1/8 in

Details

Item
Round U-Bolt
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Number of Nuts Included
4
Type
Standard U-Bolt
Includes
(4) Nuts
Characteristics
ASME B18.2.2- ASTM A563, Grade A
Globally Sourced
Globally Sourced
Thread Type
Coarse
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Grade/Class
Grade A
Standards
ASME B18.2.2, ASME B18.31.5, ASTM A563
Dimensional Standards
ASME B18.31.5
Drive Type
No Drive

Description

Standard U-Bolt, Standard U-Bolt, Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Thread Length 2 1/2 in, Inside Length 3 3/16 in, Inside Width 1 1/8 in, Pipe Size (In.) 3/4 in, Characteristics ASME B18.2.2- ASTM A563, Grade A, Includes (4) Nuts, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.