Countersink, 0 FL, 60 Deg, 3/8, Cobalt, TiN

  • Mfr # 919-000-188

  • Zoro # G2795134


product price:  $26.35
/ea

Key Features

Body Dia.
3/8 in
Shank Dia.
1/4 in
Number of Flutes
0
Material - Machining
Cobalt
Finish
Tin
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
919-000-188
Zoro #
G2795134
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
3/8 in
Shank Dia.
1/4 in
Overall Length
1 7/8 in
Sizes Included
5/32" to 11/32"
Shank Dia. (In.)
1/4
Body Dia. (In.)
3/8
Overall Length (In.)
1-7/8
Shank Length
1 1/4 in
Pilot Dia.
5/32 in to 11/32 in
Shank Length (In.)
1-1/4
Size - Decimal
3/8 in - 0.3750

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Number of Pieces
1
Application
Countersinks And Deburs Aluminum, Non-Metallics And Plastics
Included Angle (Deg.)
60
Measurement System
Fractional Inch
Included Angle
60 Degrees
Finish - Machining
TiN
Cutting Capacity (In.)
5/32 to 11/32
Type
Single Ended
Material
Cobalt
Primary Material Application ISO Code
P
Cutting Capacity
5/32" to 11/32"
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 60 Degrees , 3/8 in, Cobalt, TiN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.