Strip Brush, 36 In L, Overall Trim 6 In
Mfr # MB703636
Zoro # G2806072
product price:Â $34.49
/eaKey Features
Backing
Stainless Steel
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
36
Overall Trim (In.)
6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MB703636
Zoro #
G2806072
UPC #
-
Country of Origin
United States
Dimensions
Backing Width (In.)
5/16
Backing Height (In.)
5/16
Overall Length (In.)
36
Backing Width
5/16 in
Backing Height
5/16 in
Bristle Trim Height
5 11/16 in
Brush Length
36 in
Bristle Diameter
0.02 in
Brush Length (In.)
6
Details
Item
Metal Back Strip Brush #7
Backing
Stainless Steel
Overall Trim (In.)
6
Type
Metal Back
Backing Material - Brush
Stainless Steel
Bristle Color
Black
Bristle Material
Nylon
Backing Number
#7
Fill Type
0.020" Crimped Nylon
Backing Flexibility
Rigid
Bristle Type
Crimped Wire
Max. Operating Temp.
250 Degrees F
Description
Strip Brush, Nylon Bristle Material, Rigid, Stainless Steel, 5/16 in Backing Height, 5/16 in Backing Width, #7, 5 11/16 in Bristle Trim Height, 36 in Brush Length, Bristle Color Black, 0.02 in Bristle Diameter, Crimped Wire Bristle Type, Max. Operating Temp. 250 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.