Structural Pipe Fitting, Wall Flange, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength
Mfr # 4NXW2
Zoro # G2807341
product price:Â $17.15
/eaKey Features
Material
Cast Iron
Type
Wall Flange
Fitting Type
Wall Flange
Nominal Pipe Size
1.5 in
Resists
Corrosion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4NXW2
Zoro #
G2807341
UPC #
190735517369
Country of Origin
India
Dimensions
Nominal Pipe Size
1.5 in
Dia.
1.9 in
Nominal Pipe Size (In.)
1 1/2 in
Overall Length
4 5/8 in
Inside Diameter
2 in
For Actual Pipe Outer Diameter
1 7/8 in
For Pipe Size
1 1/2 in
Details
Material
Cast Iron
Type
Wall Flange
Fitting Type
Wall Flange
Item
Structural Pipe Fitting
Resists
Corrosion
Setscrew
Case-Hardened
Tensile Strength
50000 lb
Material Tensile Strength (Lb.)
Over 50,000
Standards
ASTM A153
Guardrail Material
Case-Hardened
Brand and Series
Condor
Product Type
Wall Flange
Fitting Shape
Wall-Mount Flange
Finish
Zinc-Plated
Color
Gray
Component Type
Connection Fitting
Corrosion Resistant
Yes
Description
Wall Flange, Wall Mount Flange, For Pipe Size 1 1/2 in, Corrosion Resistant Yes, Cast Iron, Gray, Zinc-Plated, For Actual Pipe Outer Diameter 1 7/8 in, Overall Length 4 5/8 in, Connection Fitting, Inside Diameter 2 in, ASTM A153
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.