Set Screw, M4 x 0.70mm, 6mm L, PK100
Mfr # M51250.040.0006
Zoro # G2808535
product price:Â $4.99
/pk 100, $0.05/eaKey Features
Torx Drive
System of Measurement
Metric
Thread Size
M4-0.70
Drive Size
2 mm
Point type
Cone
Point Type
Cone
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
M51250.040.0006
Zoro #
G2808535
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M4-0.70
Overall Length
6 mm
Drive Size
2 mm
Details
System of Measurement
Metric
Drive Type
Torx
Point type
Cone
Point Type
Cone
Point Material
Stainless Steel
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Rockwell Hardness
B96 to C33
Meets
D914
Temp. Range (F)
-58 Degrees to 302 Degrees
Head Type
Headless
Minimum Temperature
-58 Degrees F
Pack Size
Small Pack
Thread Pitch
0.7 mm
Thread Type
Coarse
Maximum Temperature
302 Degrees F
Dimensional Standards
DIN 914
Material Grade/Class
18-8
Description
Socket Set Screw, Head Type Headless, Point Type Cone, System of Measurement Metric, Thread Size M4x0.7, Overall Length 6 mm, Drive Type Socket, Drive Size 2 mm, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Pack Size Small Pack, Dimensional Standards DIN 914, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 302 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -58 Degrees F, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.