Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.013.0062
Zoro # G2814077
product price:Â $2.55
/pk 100, $0.03/eaKey Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
5/8 in
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U26660.013.0062
Zoro #
G2814077
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
5/8 in
Drive Size
#2
Head Height
0.097 in
Head Dia.
0.256 to 0.270
Maximum Head Width
17/64 in
Head Width
0.262 in
For Maximum Material Thickness
5/64 in
Maximum Head Height
3/32 in
Thread Size
#6
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 5/8 in, Head Width 0.262 in, Head Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.