118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-G

  • Mfr # 44377

  • Zoro # G2821627


product price:  $4.15
/ea

Key Features

Overall Length
4 1/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
G
Number of Flutes
2
Shank Dia.
6.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
44377
Zoro #
G2821627
UPC #
662355443774
Country of Origin
United States

Dimensions

Overall Length
4 1/8 in
Drill Bit Size
G
Shank Dia.
6.6 mm
Drill Bit Dimension Type
Letter
Flute Length
2 7/8 in
Shank Length
1 1/4 in
Shank Size
0.261
Diameter
0.261
Depth:Dia. Ratio
4xD
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 5/32 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
150D
Flute Type
Spiral
Application
For drilling Non-Ferrous Materials
Drill Bit Grouping
Drill Bit
Standards
ANSI
Decimal Equivalent
0.2610
Measurement System
Letter
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper
Drill Bit Point Type
Conventional Point
Spiral Direction
Right Hand
Primary Material Application ISO Code
N
Series
150D
Material Grade - Machining
General Purpose
Number of Coolant Holes
0
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Secondary Material Application ISO Code
K, P
Secondary Material Application
Cast Iron, Steel
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size G, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.2610, Letter, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.