Leather Gloves, Cowhide, Safety Cuff, Wing Thumb, Full Finger, Off-White, XL, 12 PK

  • Mfr # 500DP-AA

  • Zoro # G2821929


product price:  $92.29
/pk 12, $7.69/ea
Free Shipping & Returns

Key Features

Color
Off-White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
500DP-AA
Zoro #
G2821929
UPC #
662909500298
Country of Origin
India

Dimensions

Glove Size
XL
Glove Length
11 in
Glove Length Style
Standard
Cuff Length
2 1/2 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Gloves
Color
Off-White
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Cowhide
Leather Grade
Premium
Cuff Style
Safety
Glove Cut
Gunn
Finger Coverage
Full Finger
Sold As
Pair
Touchscreen Compatible
No
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Rated
Cuff Color
Black
Insulated
No
Palm Material
Cowhide
Glove Coating Material
Uncoated
Cuff Material
Leather
Glove Back Color
White
Leather Glove Style
Work
Anti-Static
No
Reinforcement Coverage
Reinforced Palm
Glove Leather Grade
A
Stitching Material
Aramid
Leather Color
Gray
Standards
Not Tested
Glove Back Material
Cotton Canvas
Biodegradable
Non-Biodegradable
Brand and Series
PIP(R) 500BD-AA
Glove Hand Style
Left and Right
Series
500BD-AA
Leather Glove Liner Type
Unlined
Glove Construction
Cut and Sewn
Palm Style
Double Layer
Oil-Resistant
No
Palm Color
Beige
Includes Reinforced Thumb Crotch
No
EN 388 Rating
Not Tested
Minimum Temperature
Not Rated
Reflective Backing
No
Glove Features
Double Palm
EN 388 Impact Rated
No
Leather Coverage Style
Leather Palm
Pairs Per Package
12
Hand Protection Style
Glove
Includes Double Palm
Yes
Pairs per Package
12

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Aramid, Insulated No, Sold As Pair, Leather Coverage Style Leather Palm, Standards Not Tested, Glove Length 11 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Safety, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.