This item is Discontinued.

Terramar Men's T-shirt, 15% Dri-Release Cotton, 85% Polyester, 0 Pocket(s), Orange, S W8481-613-S

This item is Discontinued.

Terramar

Men's T-shirt, 15% Dri-Release Cotton, 85% Polyester, 0 Pocket(s), Orange, S (Discontinued)

Mfr # W8481-613-S
Zoro # G2827818
Country of Origin Unknown
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W8481-613-S
Zoro #
G2827818
UPC #
-
Country of Origin
Unknown
Item
T-shirt
Color
Orange
Material
15% Dri-Release Cotton, 85% Polyester
Fabric Weight
4.6 oz
Pockets
0
Gender
Men's
Style
T-Shirt
Number of Outside Pockets
0
Type
Dri-Release
Shell Material
15% Dri-Release Cotton, 85% Polyester
Wire Color
Orange
Container Type
T-Shirt
Sensor Body Style
T-Shirt
Traction Material
15% Dri-Release Cotton, 85% Polyester

Dimensions

Size
S
Sleeve Length
Long Sleeve, 33 in
Length
33 in
Fits Chest Size
34 in to 36 in
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Bottle Size
S
Size - Alpha
S
Container Size
S

Description

T-shirt, Gender Men's, Style T-Shirt, Material 15 Percent Dri-Release Cotton, 85 Percent Polyester, Fabric Weight 4.6 oz, Number of Outside Pockets 0, Color Orange, Sleeve Type Long, Sleeve Length Long Sleeve, 33 in, Size S, Maximum Chest Size 36 in, Minimum Chest Size 34 in, Length 33 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.