No 7 HSS 135 Degree Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN RHS/RHC

  • Mfr # 53936

  • Zoro # G2827857


product price:  $7.15
/ea
Sold in multiples of 12 for $85.80

Key Features

Overall Length
3 5/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#7
Number of Flutes
2
Shank Dia.
5.1 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
53936
Zoro #
G2827857
UPC #
662355539361
Country of Origin
United States

Dimensions

Overall Length
3 5/8 in
Drill Bit Size
#7
Shank Dia.
5.1 mm
Drill Bit Dimension Type
Wire
Flute Length
2 7/16 in
Depth:Dia. Ratio
8xD
Shank Length
1 3/16 in
Diameter
0.209
Shank Size
0.209
Maximum Drilling Depth
1 13/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0416 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Drill Bit Grouping
Drill Bit
Application
Low Carbon Steel, Soft Alloy Steel, Aluminum, Non-Ferrous Materials, Deep-hole Drilling
Standards
ANSI
Decimal Equivalent
0.2010
Flute Type
Parabolic
List Number
150DH-TN
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Drill Style
Jobber Drill
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material Grade - Machining
General Purpose
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Series
150DH-TN
Sheeter Drill
No
Number of Coolant Holes
0
Aircraft Drill
No
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
45 Degrees
Helix Angle - Minimum
35 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #7, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.2010, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.