Carbon Round Adjustable Die 382 Greenfield Threading 3 In Outside Diameter 1-3/8-6UNC
Mfr # 402977
Zoro # G2831847
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Die Thickness
1 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
402977
Zoro #
G2831847
UPC #
697334029779
Country of Origin
United States
Dimensions
Die Thread Size
1-3/8"-6
Die Thickness
1 in
Overall Width
3"
Outside Dia.
3 in
Thread Size
1-3/8"-6
Overall Length
3 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
UNC
Die Material
Carbon Steel
Thread Direction
Right Hand
Application
Hand Threading
Includes
Die
Primary Material Application
All Materials
Secondary Material Application ISO Code
M
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Thread Standard
UNC
For Tool Type
Round Adjustable Dies, Threading
Integrated Handle
No
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Threads per Inch
6
Material - Machining
Carbon Steel
Description
Round Threading Die, Round, Thread Size 1 3/8 In.-6, UNC, Adjustable, Outside Dia. 3 in, Die Material Carbon Steel, Thread Direction Right Hand, Die Thickness 1 in, Finish - Machining Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.