118 Degree High Helix Jobber Length Drill Cleveland 2012 Bright HSS RHS/RHC No 78

  • Mfr # C02887

  • Zoro # G2833122


product price:  $7.49
/ea

Key Features

Overall Length
7/8 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
#78
Number of Flutes
2
Shank Dia.
0.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C02887
Zoro #
G2833122
UPC #
697334028871
Country of Origin
United States

Dimensions

Overall Length
7/8 in
Drill Bit Size
#78
Shank Dia.
0.4 mm
Flute Length
3/16 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Diameter
0.5
Shank Length
11/16 in
Shank Size
0.5
Maximum Drilling Depth
1/8 in
Drill Point Length
0.0048 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type - Machining
Straight
List Number
2012
Flute Type
Spiral
Standards
ASME B94.11M
Application
Low Carbon Steel, Aluminum, Copper Alloys, Plastic
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.0160
Coolant Fed
Non-Coolant Through
Measurement System
Wire
Drill Style
Jobber Drill
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
General Purpose
Series
2012
Drill Bit Point Type
Conventional Point
Primary Material Application ISO Code
N, P
Spiral Direction
Right Hand
Aircraft Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Sheeter Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size #78, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.0160, Wire, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.