Shop LABNET
See all product information
Create Account
CENTRIFUGE MICRO 6X1.5 ML 6000 RPM
- Mfr # C1301
- Zoro # G2835308
product price:Â
$
280.07
/ea
Free Shipping & Returns
Key Features
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1301
- Zoro #
- G2835308
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Adapter
- Color
- Gray
Description
CENTRIFUGE MICRO 6X1.5 ML 6000 RPM 4.6 IN HX5.9 IN WX5.9 IN D 120 VOLT LABNET INTERNATIONAL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.