Storage Bin, Gray, 3 In. L, 3 In. W
Mfr # BN2544
Zoro # G2835379
product price:Â $2.95
/ea
Sold in multiples of 4 for $11.80
Key Features
Length (In.)
3 in
Usable Drawer Height (In.)
2 1/8 in
Usable Width (In.)
3 in
Material
Plastic
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BN2544
Zoro #
G2835379
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
3 in
Usable Drawer Height (In.)
2 1/8 in
Usable Width (In.)
3 in
Overall Depth
3 in
Overall Height
2 1/8 in
Overall Width
3 in
Details
Item
Bin Cup
Material
Plastic
Color
Gray
Product Type
Bin Cup
Compatible Manufacturer Model Number
20, 25
Includes Dividers
No
Number of Divider Slots
1
Description
Bin Cup, Color Gray, Overall Depth 3 in, Overall Height 2 1/8 in, Overall Width 3 in, Includes Dividers No, Compatible Manufacturer Model Number 20, 25, Material Plastic, Number of Divider Slots 1, Product Type Bin Cup
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.