Adjustable Handle, Size: 4 M10, Zinc Black Satin, Comp: Stainless Steel
Mfr # K0123.4101
Zoro # G2835612
product price:Â $21.35
/eaKey Features
Style
Modern Design
Material
Zinc
Color
Black
Height
2.48"
Type
Internal Thread, Stainless Steel Components
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
K0123.4101
Zoro #
G2835612
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Height
2.48"
Overall Length
109 mm
Height (In.)
2.48
Overall Height
67.5 mm
Handle Height - Maximum
67.5 mm
Handle Length
95 mm
Thread Length
17 mm
Hub Height
43 mm
Handle Height - Minimum
63 mm
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Stainless Steel, Color Black, Thread Size M10, Thread Standard Metric, Overall Height 67.5 mm, Overall Length 109 mm, Thread Type Internal, Standards DIN EN 12844, RoHS, Mounting Type Threaded Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.