Spiral Point Tap Plug, 2 Flutes

  • Mfr # 918934

  • Zoro # G2837788


product price:  $44.89
/ea

Key Features

Shank Dia.
0.194"
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Chamfer
Plug
Tap Size
#10
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
918934
Zoro #
G2837788
UPC #
697334189343
Country of Origin
United States

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Thread Length
7/8"
Tap Thread Size
#10-24
Shank Length
5 1/8 in
Thread Size
#10-24
65% Thread Drill Size
#23
75% Thread Drill Size
#25
Square Size
0.1520 in
Drill Bit Size
#26
55% Thread Drill Size
#21
Pitch Diameter Limit
H3

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Spiral Point
Number of Flutes
2
Thread Direction
Right Hand
Tap Finish
Bright
Tap Thread Type
UNC
Standards
USCTI TABLE 303A
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Thread Limit
H3
Primary Material Application ISO Code
K, N, P
Thread Standard
UNC
Shank Type - Machining
Straight
Spiral Direction
Neutral
Extended Neck
Yes
Series
SPGPX
Primary Material Application
All Materials
Threads per Inch
24
Measurement System
Pipe
Helix Angle
0 Degrees
List Number
SPGPX
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.