Straight Flute (Hand) Straight Flute Hand Tap, 11/16"-11, Taper, UNF, High Speed Steel, 4

  • Mfr # C00754

  • Zoro # G2838171


product price:  $33.65
/ea

Key Features

Shank Dia.
Shank Dia.: 0.542"
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C00754
Zoro #
G2838171
UPC #
697334007548
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Pitch Diameter Limit
H3
Thread Length
1-13/16"
Tap Thread Size
11/16"-11
Thread Size
11/16"-11
Square Size
0.4060 in
Tap Length Standard
USCTI
Shank Length
2 7/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Taper
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Standards
USCTI Table 302
Number of Pieces
1
List Number
860.1-1080-037A1-PM 4234
Tap Finish
Bright (Uncoated)
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
401
Tap Shank Standard
USCTI
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, N, P
Measurement System
Fractional Inch
Thread Standard
UNC
Extended Neck
Yes
Thread Limit
H3
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Threads per Inch
11
Spiral Direction
Neutral
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 11/16 In.-11, UNC, Taper, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.