Straight Flute (Hand) Straight Flute Hand Tap, 11/16"-16, Plug, UNF, High Speed Steel, 4

  • Mfr # C00759

  • Zoro # G2838269


product price:  $34.15
/ea

Key Features

Shank Dia.
Shank Dia.: 0.542"
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Size
11/16"
Tap Style
Straight Flute (Hand)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C00759
Zoro #
G2838269
UPC #
697334007593
Country of Origin
United States

Dimensions

Shank Dia.
Shank Dia.: 0.542"
Tap Size
11/16"
Tap Dimension Type
Inch
Overall Length
4-1/32"
Tap Thread Size
11/16"-16
Thread Length
1-13/16"
Pitch Diameter Limit
H3
Thread Size
11/16"-16
Tap Length Standard
USCTI
Square Size
0.4060 in
Shank Length
2 7/32 in

Details

Item
Straight Flute Hand Tap
Tap Material
High Speed Steel
Tap Chamfer
Plug
Tap Style
Straight Flute (Hand)
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
List Number
1870TN
Tap Finish
Bright (Uncoated)
Standards
USCTI Table 302
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
402
Spiral Direction
Neutral
Tap Shank Standard
USCTI
Thread Limit
H3
Threads per Inch
16
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, N, P
Shank Type - Machining
Straight
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Standard
UNF
Class of Fit
2B
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size 11/16 In.-16, UNF, Plug, Overall Length 4.03 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1.81 in, Thread Limit H3, Class of Fit 2B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.