Air Chain Hoist, 2000 lb. Cap., 15 ft. Lft

  • Mfr # TCR1000C-15

  • Zoro # G2846234


product price:  $6,155.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
2,000 lb
Housing Length
13 1/2 in
Hoist Lift
15 ft
Lift Speed
21 fpm
Air Consumption
53 scfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TCR1000C-15
Zoro #
G2846234
UPC #
-
Country of Origin
Japan

Dimensions

Housing Length
13 1/2 in
Chain Length
16 ft
Housing Width
6 29/32 in
Inlet Size
1/2 in NPT
Manufacturers Warranty Length
1 yr
Overall Width
8-5/16"
Overall Length
13-1/2"
Maximum Lifting Length
15 ft
Air Inlet Size
1/2 in
Minimum Retracted Length
18 5/16 in
Mfr. Warranty Length
1 yr
Body Depth
13 1/2 in
Body Length
13 1/2 in
Lifting Hook Opening Width
1 3/16 in
Body Width
6 29/32 in

Details

Load Capacity
2,000 lb
Hoist Lift
15 ft
Lift Speed
21 fpm
Air Consumption
53 scfm
Series
TCR
Hoist Mount
Hook Mounted - No Trolley
Min. Between Hooks
18 5/16 in
Control
Pull Cord
Standards
ANSI/ASME B30.17
Reeving
1
Finish
Acrylic Resin Paint
Air Pressure
90 psi
Brake
Self Adjusting
Trolley Configuration
Hook Mounted - No Trolley
Color
Yellow
Noise Level
92 dB
Includes
Built in Load Limiter, Case Hardended Load Chain, Chain Container, Limit Switches
Item
Air Chain Hoist
Chain Material
Black Carbon
Lifting Hook Type
Swivel Hook with Safety Latch
Included Components
Chain Container
Lifting Hook Material
Carbon Steel
Overload Protection Included
Yes
Body Material
Cast Iron
Body Finish
Painted
Number of Load Chains
1
Minimum Air Consumption
53 scfm
Maximum Air Pressure
90 psi
Minimum Air Pressure
60 psi
Controls
Pull Cord
Chain Grade
Grade 80
Fixed Lift Speed
21 fpm
Includes Brake
Brake Included
Air Inlet Type
NPT
Mount Type
Hook Mounted - No Trolley
Programmable
Non-Programmable
Maximum Air Consumption
60 cfm
Sound Level
92 dB
Maximum Lifting Capacity
2,000 lb
Brake Type
Self-Adjusting
Headroom
18 3/10 in
Number of Reeves
1
Air Inlet Gender
Female
Includes Clutch
Clutch Not Included

Description

Air Chain Hoist, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Fixed Lift Speed 21 fpm, Air Inlet Type NPT, Controls Pull Cord, For Minimum Beam Flange Width Not Applicable, For Maximum Beam Flange Width Not Applicable, Headroom 18 3/10 in, Maximum Air Pressure 90 psi, Maximum Lifting Length 15 ft, Maximum Air Consumption 60 cfm, Programmable Non-Programmable, Air Inlet Gender Female, Air Inlet Size 1/2 in, Body Depth 13 1/2 in, Body Length 13 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.