Digital Differential Pressure Gauge, 5 in Dial, 0.125 in Tubing, Center Back Location

  • Mfr # DM-1103

  • Zoro # G2849156


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Size
0.125 in
Process Connection Type
Tubing
Dial Size (In.)
5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DM-1103
Zoro #
G2849156
UPC #
094713837275
Country of Origin
United States

Dimensions

Process Connection Size
0.125 in
Dial Size (In.)
5 in
Differential Gauge Connection Size
1/8 in
Case Diameter
5 in
Digit Height
0.6 in
For Panel Cut-Out Size
4.562 in
Bolt Circle Diameter
5.531 in
Flange Diameter
5.125 in
Manufacturer Warranty Length
1 yr
Nominal Dial Size
5 in
Case Depth
2.33 in
For Panel Cutout Diameter
4.562 in
Battery Size
9V

Details

Item
Digital Differential Pressure Gauge
Accuracy
+/-1.00%
Process Connection Location
Center Back
Process Connection Type
Tubing
Application
Filtration
Gauge Case Material
Glass-Filled Plastic
Series
DM-1000
IP/NEMA Rating
NEMA 4X
Hazardous Location Rating
Not Rated
Panel-Mountable
Yes
Blowout Safety Back
No
Socket Material
Glass Filled Plastic
Powered By
9V Battery or 9 to 24V DC
Resolution
Dependent on Display Units Selected
Differential Gauge Connection Type
Smooth Barb
Number of Display Digits
4
Digital Differential Pressure Gauge Type
Digital Differential Pressure Gauge
Differential Pressure Range Value
0 to 0.50
Differential Pressure Range Units
in wc
Features
Differential Measurement
Agency Compliance
CE
Includes
9V Battery and Instructions
Display
LCD
Case Color
Light Gray
Display Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi
Connection Location
Back
Peak Hold
Yes
Standards
CE Certified
Wetted Materials
Plastic
Low Battery Indicator
No
Over-Pressure Limit
100% Full Scale
Bar Graph
No
Battery Run Time
150 hr, 9 mo
Number of Digits
4
Includes Batteries
Batteries Included
Line Power Voltage
24 V DC
Accuracy Grade
Not Graded
Case Shape
Round
Ambient Operating Temperature Range
0 Degrees to 140 Degrees F
Primary Display Range
0 to 0.5 in wc
Current Consumption
5 mA
Mounting Hardware Included
Flange
Backlit Screen
No
Non-Sparking
No
Pressure Gauge Type
Digital Differential Pressure Gauge
Auto-Shutoff
No
Accuracy Details
+/-1% FS, +/-2% FS for Ranges 1 in w.c. and Below
Data Update Frequency
1 sec, 10 min
Panel Mount Characteristics
(1) 5 17/32 Dia Holes on Bolt Circle
Power Source
9V DC Battery; 9 to 24V DC Line-Power
Display Screen Type
LCD
Languages
English
Compatible Process Media
Air, Compatible Gases
Mounting Orientation
Upright Only
Number of Display Lines
Adjustable
Includes Mounting Hardware
Yes
Housing Material
Glass Filled Plastic
Battery Life
150 hr, 9 mo
Display Type
LCD
Operating Temperature Range
0 Degrees to 140 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
0 Degrees F
Includes Low Battery Indicator
No Low Battery Indicator
Pressure Measurement - Maximum
0.5 in wc
Pressure Measurement - Minimum
0 in wc
NEMA Enclosure Rating
4X
Pressure Measuring Units
in Hg, in wc, kPa, mBar, mm Hg, mm wc, Pa, psi

Description

Digital Low Pressure Gauge, Dial Size (In.) 5, Range 0 to 0.5 In WC, Connection Size 1/8" O.D. Smooth Barb, Connection Location Back, Accuracy (%) +/-2, Socket Material Glass Filled Plastic, Case Material Glass Filled Plastic, Case Color Light Grey, Display 4 Digit LCD, Display Units In H2O., kPa, Pa, mBar, mm H2O, mm Hg, % Full Scale, Resolution Dependent on Display Units Selected, Powered By 9V Battery or 9 to 24VDC, Agency Compliance CE, Features Differential Measurement, Series DM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.