Fire Barrier Putty, 8x4 In., Red-Brown
Mfr # MPP+4"X8"*
Zoro # G2849917
product price:Â $8.59
/eaKey Features
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
UL Classified and FM Approved
Usage Location
Membrane Penetrations, Pipe Penetrations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MPP+4"X8"*
Zoro #
G2849917
UPC #
051115165085
Country of Origin
United States
Dimensions
Container Size
0.04 lb
Putty Length
8 in
Putty Width
4 in
Details
Item
Fire Barrier Putty
Color
Red
Material
Intumescent
Fire Rating
Up to 4 hr
Standards
UL Classified and FM Approved
Usage Location
Membrane Penetrations, Pipe Penetrations
Firestop Application
Cables, Ducts, Insulated Pipe, Metal Pipe
For Material Type
All Common Construction Surfaces
Series
MPP+
Resistance Properties
Fire Resistant
Container Type
Pad
Application Method
Hand
For Use On
Electrical Conduit and Metal Pipe Penetrations
Formulation
Intumescent
Market
Commercial, Industrial, Residential
Shelf Life
0 mo
For Location
Through Penetrations
Intumescent
Yes
Firestop Type
Putty Pad
Fire Resistance Type
Fire-Resistant Materials
Watertight
No
Description
Fire Barrier Putty, Application Method Hand, Color Red, Container Size 0.04 lb, Container Type Pad, Coverage Area Not Applicable, Drying Time Not Applicable, Expansion Temperature Not Applicable, Expansion Volume Not Applicable, Fire Rating 4 hr, Fire Resistance Type Fire-Resistant Materials, Firestop Type Putty Pad, Flame Spread Index Not Applicable, Flame Spread Rating Not Applicable, For Material Type All Common Construction Surfaces, For Use On Electrical Conduit and Metal Pipe Penetrations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.