Fan Coil Thermostat, Line Voltage, White

  • Mfr # TB6575A1000/U

  • Zoro # G2851037


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Includes
Mounting Hardware
Color
White
Height
3.8"
Fan Switching
Hi-Med-Low-Auto-Off
Voltage
120/240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TB6575A1000/U
Zoro #
G2851037
UPC #
085267314466
Country of Origin
Mexico

Dimensions

Height
3.8"
Depth (In.)
1 1/8 in
Width (In.)
5 13/16 in
Height (In.)
3 13/16 in
Overall Width
5 13/16 in
Depth
1.1"
Overall Height
3 13/16 in
Width
5.8"
Digit Size
Standard
Screen Width
2 1/2 in
Overall Depth
1 1/8 in
Screen Height
1 9/16 in

Details

Item
Fan Coil Thermostat
Includes
Mounting Hardware
Color
White
Fan Switching
Hi-Med-Low-Auto-Off
Voltage
120/240V AC
Thermostat Switch Type
5 Relays
Application
Heat and Cool
Thermostat Heating/Cooling
Heating/Cooling
Thermostat Control Range
50 Degrees to 90 Degrees F
Mounting Position
Direct Mount on Junction box
Input Voltage
120 or 240
Thermostat Item
Fan Coil Thermostat
Rated For Pilot Duty
No
Temp. Settings per Day
1
Number of Stages
1
System Switching
Auto-Heat-Cool-Off
Display
LCD
Enclosure Type
Plastic
Thermostat Number of Pipes
2 or 4
Fan Coil Thermostat Type
Line Voltage
Differential (Deg. F)
+/-2
Thermostat Number of Speeds
3
Type
Line Voltage
Standards
UL-873
Switch Type
(5) SPST
Backlit Screen Color
Green
Includes Positive Off
No
Key Pad Lockout
Yes
Control Type
Push Button
Contact Rating
120/240V AC
Operating Humidity Range
5 to 95 %
Number of Relay Inputs
5
Dehumidification Control
No
Thermostat Type
Line Voltage
Housing Material
Plastic
Temperature Control Range
50 Degrees to 90 Degrees F
System Settings
Auto-Cool-Heat-Off
Operating Temperature Range
50 Degrees to 90 Degrees F
Terminal Designations
GH, GL, GM, L, N, PS, RS, SB, SC, W/Y, Y/A
Programming Capability
Not Programmable
Number of Zones
1
Temporary Program Override
Yes
Differential Type
Fixed
Occupancy Sensor
Compatible with Occupancy Sensor
Temperature Readout
Yes
Mounting Direction
Horizontal
Backlit Screen
Yes
Stages
1H/1C
Temperature Limiting
Yes
Temperature Differential
2 Degrees F
Fan Settings
Hi-Med-Low-Auto-Off
Compatible System Type
Fan Coil Unit
Temperature settings per day
Manual Adjust
Changeover Type
Automatic and Manual
Number of Pipes
2 or 4
Dual Transformer Compatible
No
Housing Color
White
Humidification Control
No
Shape
Rectangle
Temperature Scale
Celsius/Fahrenheit
System/Fan Settings
Auto-Cool-Heat-Off, Hi-Med-Low-Auto-Off
Display Type
Digital
Application/Stages
Heat and Cool, 1H/1C
Mounting Direction/Shape
Horizontal
Maximum Control Temperature
90 Degrees F
Frequency
50 Hz, 60 Hz
Minimum Control Temperature
50 Degrees F

Description

Fan Coil Thermostat, Line Voltage, Thermostat Switch Type 5 Relays, Switch Action -, Thermostat Control Range 50 Degrees to 90 Degrees F, Differential (Deg. F) +/-2, Thermostat Heating/Cooling Heating/Cooling, Thermostat Number of Pipes 2 or 4, Thermostat Number of Speeds 3, Fan Switching Hi-Med-Low-Auto-Off, System Switching Auto-Heat-Cool-Off, Sensor Type -, 3 13/16 in, Sensing Bulb Dia. (In.) -, 5 13/16 in, Sensing Bulb Length (In.) -, 1 1/8 in, Capillary Length (In.) -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.