Keyseat Cutter, Carbide Tip, 1/2, No 204, STAG
Mfr # 943-000-641
Zoro # G2859114
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Cutter Dia.
1/2 in
Cutter Thickness
1/16 in
Overall Length
2 1/16 in
Shank Dia.
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
943-000-641
Zoro #
G2859114
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/2 in
Cutter Thickness
1/16 in
Overall Length
2 1/16 in
Shank Dia.
1/2 in
Neck Dia.
1/8 in
Face Width
1/16"
Cutter Dia. - Machining
1/2"
American Standard Size
204
Details
Material - Machining
Carbide Tipped
Number of Teeth
6
Type
Standard
Finish
Bright (Uncoated)
American Standard No.
204
Item
Standard Keyseat Cutter
Left/Right Hand
Right Hand Cut
Shank
Straight
Tooth Type
Staggered
Material
High Speed Steel, Carbide Tipped
Measurement System
Inch
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat
Description
Standard Keyseat Cutter, Carbide Tipped, Staggered, 1/2 in Cutter Dia., Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.