Access Door, Flush Mount, Uninsulated

  • Mfr # BNTC2230

  • Zoro # G2863703


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
30 1/4 in
Rough Opening Width
22 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BNTC2230
Zoro #
G2863703
UPC #
-
Country of Origin
United States

Dimensions

Door Height
30 in
Door Width
22 in
Rough Opening Height
30 1/4 in
Rough Opening Width
22 1/4 in
Mounting Hole Diameter
1/4 in
Mounting Hole Width
1/4 in
Rough Opening Width - Minimum
22 1/4 in
Rough Opening Height - Minimum
30 1/4 in
Mounting Hole Height
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Closure Type
Cam Latch
Insulated / Uninsulated
Uninsulated
Item
Access Door
Features
Exposed Flange
Product Type
Access Door
Color
White
Latch Mechanism
Cam Latch
Includes
Screwdriver Cam Latch
Fire Rating
Not Rated
Includes Insulation
Uninsulated
Flange Type
Exposed
Locking Mechanism
No Lock
Mounting Style
Flush
Metal Material Gauge
16 ga

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 30 in, Door Width 22 in, Rough Opening Height 30 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Exposed Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.