Lever Lockset, Mechanical, Entrance

  • Mfr # ML2054-BLSS-630C

  • Zoro # G2863975


product price:  $1,594.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ML2054-BLSS-630C
Zoro #
G2863975
UPC #
-
Country of Origin
China

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 1/8 in
Strike Plate Height
4 7/8 in
Strike Plate Thickness
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Entrance
Lockset Grade
1
Style
ML200 BLSS
Lockset Finish
Dull Stainless Steel
Keyway Type
Corbin L4
Key Type
Keyed Different
Lockset Fire Rating
3 hr
Item
Door Lockset
Location Type
Healthcare, Institutional
Ligature Resistant
No
Backset
2 3/4 in
For Use With
Hollow Metal and Wood Doors
Series
ML200
Mortise/Cylindrical
Mortise
Includes
Anti-Microbial Coating, Microshield
Key Material
Nickel Silver
Strike Dim.
4-7/8 in x 1-1/4 in x 1-1/8 in
Number of Keys
2
Features
Freewheeling Lever Rotates 45 Degrees Up and Down
Strike Type
Straight Lip
ADA Compliant
Yes
Standards
ANSI/BHMA A156.13, cUL Listed, UL Listed
Number of Pins
6
Keying
Keyed Different
Grade
1
Fire Rated
3 hr.
Finish
Dull Stainless Steel
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Visual Indicator Message
No Message
Pins
6
Function
Entrance/Office
Case Material
Heavy Gauge Steel
Handle Type
Lever
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial
Hand Orientation
Non-Handed
ANSI Grade
1
Ligature-Resistant
Ligature-Resistant
Includes Core
Core Included
Failure Mode
Fail Safe or Fail Secure
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Locking/Unlocking Access - Inside
Thumb Turn
Lockset Style
ML200 BLSS
Locking/Unlocking Access - Outside
Keyway
Lockset Function ANSI Code
F04
Knob/Handle Material
Cast Stainless Steel
Trim Plate Shape
Rectangular
Performance Grade
1
Lockset Type
Mechanical
UL Fire Rating
UL10C

Description

Mortise Lock, Style Lever, Function Entrance/Office, Location Type Institutional, Healthcare, Trim Style BLSS, Backset 2-3/4 In., Strike Type ANSI, Strike Dim. 4-7/8 In. x 1-1/4 In. x 1-1/8 In., 3 hr. Fire Rated, Series ML200, Case Material Heavy Gauge Steel, Dull Stainless Steel Finish, Case Size 5-7/8 In.H x 15/16 In.W x 4 In.D, Required Door Thickness 1-3/4 In., For Use With Hollow Metal and Wood Doors, Grade 1, Pins 6, Keying Keyed Random, Keyway Type L4, Key Material Nickel Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.