Access Door, Flush Mount, Uninsulated

  • Mfr # BNWC3636

  • Zoro # G2863977


product price:  $362.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Material
Steel
Rough Opening Height
36 1/4 in
Rough Opening Width
36 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BNWC3636
Zoro #
G2863977
UPC #
-
Country of Origin
United States

Dimensions

Door Height
36 in
Door Width
36 in
Rough Opening Height
36 1/4 in
Rough Opening Width
36 1/4 in
Mounting Hole Width
1/4 in
Mounting Hole Height
1/4 in
Rough Opening Height - Minimum
36 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Width - Minimum
36 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Features
Drywall Bead Flange
Insulated / Uninsulated
Uninsulated
Closure Type
Cam Latch
Item
Access Door
Product Type
Access Door
Color
White
Metal Material Gauge
16 ga
Latch Mechanism
Cam Latch
Fire Rating
Not Rated
Includes
Screwdriver Cam Latch
Includes Insulation
Uninsulated
Locking Mechanism
No Lock
Flange Type
Drywall Bead
Mounting Style
Flush

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 36 in, Door Width 36 in, Rough Opening Height 36 1/4 in, Rough Opening Width 36 1/4 in, Closure Type Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Drywall Bead Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.