Access Door, Flush Mount, Insulated

  • Mfr # BITK2030

  • Zoro # G2864473


product price:  $450.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
30 1/4 in
Rough Opening Width
20 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BITK2030
Zoro #
G2864473
UPC #
-
Country of Origin
United States

Dimensions

Door Height
30 in
Door Width
20 in
Rough Opening Height
30 1/4 in
Rough Opening Width
20 1/4 in
Rough Opening Width - Minimum
20 1/4 in
Rough Opening Height - Minimum
30 1/4 in
Mounting Hole Diameter
3/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Features
Exposed Flange, Fire Rated
Item
Access Door
Closure Type
Knurled Knob/Key Operated Latch Bolt
Insulated / Uninsulated
Insulated
Product Type
Access Door
Color
White
Flange Type
Exposed
Includes Insulation
Insulated
Mounting Style
Flush
Metal Material Gauge
16 ga (Frame), 20 ga (Door)
Locking Mechanism
Key
Resistance Properties
Flame/Fire Resistant
Includes
Latch Bolt
Latch Mechanism
Latch Bolt
Fire Rating
90 min
Standards
UL

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 30 in, Door Width 20 in, Rough Opening Height 30 1/4 in, Rough Opening Width 20 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.