Access Door, Flush Mount, Insulated

  • Mfr # BITK1224

  • Zoro # G2864482


product price:  $308.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
24 1/4 in
Rough Opening Width
12 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BITK1224
Zoro #
G2864482
UPC #
-
Country of Origin
United States

Dimensions

Door Height
24 in
Door Width
12 in
Rough Opening Height
24 1/4 in
Rough Opening Width
12 1/4 in
Rough Opening Width - Minimum
12 1/4 in
Rough Opening Height - Minimum
24 1/4 in
Mounting Hole Diameter
3/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Features
Exposed Flange, Fire Rated
Insulated / Uninsulated
Insulated
Closure Type
Knurled Knob/Key Operated Latch Bolt
Item
Access Door
Product Type
Access Door
Color
White
Metal Material Gauge
16 ga (Frame), 20 ga (Door)
Mounting Style
Flush
Fire Rating
90 min
Resistance Properties
Flame/Fire Resistant
Includes
Latch Bolt
Latch Mechanism
Latch Bolt
Includes Insulation
Insulated
Standards
UL
Flange Type
Exposed
Locking Mechanism
Key

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 24 in, Door Width 12 in, Rough Opening Height 24 1/4 in, Rough Opening Width 12 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Piano, Finish Powder Coated, Features Exposed Flange, Fire Rated, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.