Access Door, Flush Mount, Insulated

  • Mfr # BIPK2222

  • Zoro # G2865027


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
22 1/4 in
Rough Opening Width
22 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BIPK2222
Zoro #
G2865027
UPC #
-
Country of Origin
United States

Dimensions

Door Height
22 in
Door Width
22 in
Rough Opening Height
22 1/4 in
Rough Opening Width
22 1/4 in
Mounting Hole Diameter
3/4 in
Rough Opening Height - Minimum
22 1/4 in
Rough Opening Width - Minimum
22 1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall or Ceiling
Hinge Type
Concealed
Features
Fire Rated, Plaster Bead Flange
Closure Type
Knurled Knob/Key Operated Latch Bolt
Item
Access Door
Insulated / Uninsulated
Insulated
Product Type
Access Door
Color
White
Fire Rating
90 min
Locking Mechanism
Key
Standards
UL
Resistance Properties
Flame/Fire Resistant
Metal Material Gauge
16 ga (Frame), 20 ga (Door)
Latch Mechanism
Latch Bolt
Includes
Latch Bolt
Flange Type
Plaster Bead
Mounting Style
Flush
Includes Insulation
Insulated

Description

Access Door, Flush Mount, Insulated, Material Steel, Access Door Installation Wall or Ceiling, Door Height 22 in, Door Width 22 in, Rough Opening Height 22 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Knurled Knob/Key Operated Latch Bolt, Hinge Type Concealed, Finish Powder Coated, Features Fire Rated, Plaster Bead Flange, Standards UL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.