Access Door, Flush Mount, Uninsulated

  • Mfr # BMTP2436

  • Zoro # G2865611


product price:  $379.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Height
36 1/4 in
Rough Opening Width
24 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BMTP2436
Zoro #
G2865611
UPC #
-
Country of Origin
United States

Dimensions

Door Height
36 in
Door Width
24 in
Rough Opening Height
36 1/4 in
Rough Opening Width
24 1/4 in
Rough Opening Width - Minimum
24 1/4 in
Mounting Hole Diameter
1/4 in
Rough Opening Height - Minimum
36 1/2 in
Mounting Hole Width
1/4 in
Mounting Hole Height
1/4 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Concealed
Closure Type
Pinned Hex Head Cam Latch
Insulated / Uninsulated
Uninsulated
Item
Access Door
Features
Exposed Flange
Product Type
Access Door
Color
White
Fire Rating
Not Rated
Includes Insulation
Uninsulated
Mounting Style
Flush
Flange Type
Exposed
Latch Mechanism
Cam Latch
Metal Material Gauge
12 ga
Includes
Pinned Allen Head Cam Latch

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 36 in, Door Width 24 in, Rough Opening Height 36 1/4 in, Rough Opening Width 24 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Exposed Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.