Access Door, Flush Mount, Insulated

  • Mfr # BLWT3036

  • Zoro # G2865779


product price:  $706.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Steel
Rough Opening Height
36 1/4 in
Rough Opening Width
30 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Galvanized
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BLWT3036
Zoro #
G2865779
UPC #
-
Country of Origin
United States

Dimensions

Door Height
36 in
Door Width
30 in
Rough Opening Height
36 1/4 in
Rough Opening Width
30 1/4 in
Rough Opening Width - Minimum
30 1/4 in
Rough Opening Height - Minimum
36 1/2 in
Mounting Hole Diameter
3/4 in

Details

Material
Aluminum/Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Galvanized
Access Door Installation
Wall or Ceiling
Hinge Type
Piano
Insulated / Uninsulated
Insulated
Features
Single Leaf Door
Closure Type
Cam Latch
Item
Access Door
Product Type
Access Door
Color
White
Flange Type
Exposed
Fire Rating
Not Rated
Mounting Style
Flush
Locking Mechanism
No Lock
Latch Mechanism
Cam Latch
Metal Material Gauge
26 ga
Includes
Screwdriver Cam Latch
Includes Insulation
Insulated

Description

Access Door, Flush Mount, Insulated, Material Aluminum/Steel, Access Door Installation Wall or Ceiling, Door Height 36 in, Door Width 30 in, Rough Opening Height 36 1/4 in, Rough Opening Width 30 1/4 in, Closure Type Cam Latch, Hinge Type Piano, Finish Galvanized, Features Single Leaf Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.