Access Door, Flush Mount, Uninsulated

  • Mfr # BMPP2222

  • Zoro # G2866372


product price:  $386.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Rough Opening Width
22 1/4 in
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BMPP2222
Zoro #
G2866372
UPC #
-
Country of Origin
United States

Dimensions

Door Height
22 in
Door Width
22 in
Rough Opening Height
22 1/4 in
Rough Opening Width
22 1/4 in
Rough Opening Width - Minimum
22 1/4 in
Mounting Hole Height
1/4 in
Mounting Hole Diameter
1/4 in
Mounting Hole Width
1/4 in
Rough Opening Height - Minimum
22 1/2 in

Details

Material
Steel
Flush Mount/Recessed Mount
Flush Mount
Finish
Powder Coated
Access Door Installation
Wall
Hinge Type
Concealed
Insulated / Uninsulated
Uninsulated
Features
Plaster Bead Flange
Closure Type
Pinned Hex Head Cam Latch
Item
Access Door
Product Type
Access Door
Color
White
Flange Type
Plaster Bead
Latch Mechanism
Cam Latch
Includes
Pinned Allen Head Cam Latch
Fire Rating
Not Rated
Metal Material Gauge
12 ga
Includes Insulation
Uninsulated
Mounting Style
Flush

Description

Access Door, Flush Mount, Uninsulated, Material Steel, Access Door Installation Wall, Door Height 22 in, Door Width 22 in, Rough Opening Height 22 1/4 in, Rough Opening Width 22 1/4 in, Closure Type Pinned Hex Head Cam Latch, Hinge Type Concealed, Finish Powder Coated, Features Plaster Bead Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.