6 5/8 in Proto Needle Nose Plier, Side Cutter Plastisol Grip Handle

  • Mfr # J226G

  • Zoro # G2872107


product price:  $25.99
/ea

Key Features

Overall Length
Standard
Material
Steel
Handle Type
Plastisol Grip
Features
Induction Hardened Cutting Edges
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J226G
Zoro #
G2872107
UPC #
662679030414
Country of Origin
United States

Dimensions

Overall Length
Standard
Jaw Width
3/4 in
Jaw Length
1 7/8 in
Tip Width
3/8 in
Jaw Thickness
3/8 in
Tip Thickness
3/8 in

Details

Item
Needle Nose Plier
Material
Steel
Handle Type
Plastisol Grip
Features
Induction Hardened Cutting Edges
Number of Pieces
1
Joint Type
Solid
Handle Color
Red
Plier Product Group
Pliers
Wire Stripper
Yes
Cutting Capacity/Material
14 AWG Copper Wire
Side Cutter
Yes
Standards
ASME B107.13
Jaw Bend
0 Degrees
Nonsparking
No
ESD Safe
No
Voltage Rating
Not Rated
Max. Jaw Opening
1 3/8 in
Plier Item
Needle Nose Pliers
Tether Capable
Tether Capable
Wire Crimper
No
Spring Return
No
Insulated / Uninsulated
Uninsulated
Gripping Surface
Serrated
Insulated
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Induction Hardened
Additional Tool Functions
Cutter
Nose Shape
Needle
Cutting Capacities
14 AWG Copper Wire
Grip Material
Plastisol
ESD-Safe
No
Maximum Wire Cutting Gauge
14 AWG
For Wire/Cable Type
Copper Cable
Series
Proto
Head Offset Angle
0 Degrees
Grip Style
Plain
Jaw Texture
Serrated
Jaw Opening Type
Manual
Plier Material
Steel
Includes Wire Stripper
Yes
Plier Type
Needle Nose Pliers
Includes Wire Cutter
Yes
Maximum Jaw Opening
1 3/8 in
Tether Ready
No
Weight
0.34 lb
Handle Style
Dipped
Non-Sparking
No

Description

Induction hardened cutting edges
Diamond serrated jaws
Plastisol grips for added comfort

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.