Solid Rivet, Round Head, 0.25 in Dia., 2 in L, Aluminum Body, 50 PK
Mfr # 30A0832-EA-50
Zoro # G2873193
product price:Â $17.39
/pk 50, $0.35/eaKey Features
Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Head Height
0.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
30A0832-EA-50
Zoro #
G2873193
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
0.25 in
Rivet Length
2 in
Head Height
0.188 in
Head Dia.
0.5 in
Maximum Material Thickness
1/4 in
Shank Diameter
0.25 in
Head Diameter
1/2 in
Body Length
2 in
Overall Length
2 3/16 in
Details
Item
Solid Rivet
Rivet Head Style
Round
Rivet Body Material
Aluminum
Fastener Finish
Plain
System of Measurement
Inch
Installation Method
Hammer, Rivet Press
Head Type
Dome
Manufacturer Location
Made in USA*
Material Grade/Class
1100F
Material
Aluminum
Finish
Plain
Product Type
Solid Rivet
Description
Solid Rivet,2 in L,Dome,PK50, System of Measurement Inch, Shank Diameter 0.25 in, Overall Length 2 3/16 in, Material Aluminum, Material Grade/Class 1100F, Finish Plain, Product Type Solid Rivet, Head Type Dome, Head Height 0.188 in, Head Diameter 1/2 in, Maximum Material Thickness 1/4 in, Body Length 2 in, Installation Method Hammer, Rivet Press, Manufacturer Location Made in USA*, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.