Sprocket, Plain, 35 Chain Size, 1/2 Bore Dia., 30 # of Teeth

  • Mfr # 35B30

  • Zoro # G2876273


product price:  $25.15
/ea

Key Features

Material
Steel
Number of Teeth
30
Bore Type
Plain
Bore Dia. (In.)
1/2
Includes
Set Screws
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35B30
Zoro #
G2876273
UPC #
097039314130
Country of Origin
China

Dimensions

Bore Dia. (In.)
1/2
Outside Dia.
4 in
Pitch Dia.
3.588 in
Bore Dia. - Sprockets
1/2 in
Set Screw Size
5/64 in
Industry Chain Size
35
Hub Dia.
2.25 in
Length through Bore
7/8 in
Outside Dia. (In.)
3.790
Hub Dia. (In.)
2-1/4
Length through Bore (In.)
1
Pitch Dia. (In.)
3.588
Keyway Width
1/8 in
Tooth Width
0.168 in
Maximum Bore Diameter
1 3/8 in
Bore Diameter
1/2 in
Hub Diameter
2 in
Outside Diameter
3.79 in
Keyway Depth
1/16 in
Pitch Diameter
3.588 in

Details

Item
Sprocket
Material
Steel
Number of Teeth
30
Bore Type
Plain
Includes
Set Screws
Chain Number
35
Material - Sprockets
Carbon Steel
Sprocket Bore Type
Plain Bore
Type
Plain Bore
Number of Chain Rows
Single
Item - Roller Chain Sprockets
Roller Chain Sprocket
Max. Bore - Sprockets
1 3/8 in
Number of Teeth - Sprockets
30
Max. Bore (In.)
1-3/8
ANSI Sprocket Number
35
Sprocket Hub Type
Type B
Industry Chain Pitch
3/8 in
For Number of Strands
Single
For Pitch Type
Single Pitch
For Chain Pitch
3/8 in
Finish
Black Oxide
Hub Projection
0.707 in
Material Grade
1045
Resistance Properties
Corrosion Resistant
Standards
ANSI
Hub Type
One-Sided Hub
Teeth Heat Treatment
Hardened Teeth
Set Screw Location
90 Degrees from Keyway

Description

Sprocket, Bore Diameter 1/2 in, For Chain Pitch 3/8 in, For Number of Strands Single, Hub Type One Side, Material Steel, Maximum Bore Diameter 1 3/8 in, Number of Teeth 30, Outside Diameter 3.79 in, Pitch Diameter 3.588 in, Bore Type Plain, Chain Number 35, Finish Black Oxide, For Pitch Type Single Pitch, Hub Diameter 2 in, Hub Projection 0.707 in, Includes Set Screws, Keyway Yes, Keyway Depth 1/16 in, Keyway Width 1/8 in, Length through Bore 7/8 in, Material Grade 1045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.