Fan, Ceiling, 520 CFM

  • Mfr # L500

  • Zoro # G2877734


product price:  $355.99
/ea
Free Shipping & Returns

Key Features

For Use With
General Ventilation Applications
Voltage
120V AC
Sones @ 0.100-In. SP @ 5 Ft.
3.1
Housing Material
Steel
Standards
UL/cUL Listed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L500
Zoro #
G2877734
UPC #
026715124558
Country of Origin
United States

Dimensions

Grille Length
14 in
Housing Height
11 3/4 in
Grille Width
23 1/2 in
Housing Width
12 1/4 in
Housing Length
21 1/2 in
Discharge Width
18 1/2 in
Discharge Height
4 1/2 in
Overall Height
11 3/4 in
Overall Width
21 1/2 in
Duct Width
18 1/2 in
Overall Depth
12 1/4 in
Inlet Width
18 1/2 in
Profile Width Family
Double-Wide
Inlet Height
4 1/2 in
Profile Height Family
High
Duct Height
4 1/2 in

Details

For Use With
General Ventilation Applications
Voltage
120V AC
Item
Ceiling Ventilator
Sones @ 0.100-In. SP @ 5 Ft.
3.1
Housing Material
Steel
Standards
UL/cUL Listed
CFM @ 0.250-In. SP
491
Watts
232 W
Speed Control
4C331 or 6E897
Phase
1
Wheel Material
Polymeric
Sones @ 0.250-In. SP @ 5 Ft.
3.6
Grille Color
White
Includes
Automatic Backdraft Damper
CFM @ 0.625-In. SP
389
CFM @ 0.125-In. SP
514
Sones @ 0.000-In. SP @ 5 Ft.
3.0
CFM @ 0.000-In. SP
538
Mounting Position
Ceiling or Wall
Motor Enclosure
Open
CFM @ 0.500-In. SP
434
Full Load Amps
2.20
Motor RPM
810
CFM @ 0.750-In. SP
339
CFM @ 0.100-In. SP
520
CFM @ 0.375-In. SP
463
Hz
60
CFM @ 1.000-In. SP
186
Motor Type
Permanent Split Capacitor
Grille Material
Metal
Sones @ 0.125-In. SP @ 5 Ft.
3.3
Motor Insulation
Class B
Number of Speeds
Variable
Lighted
Without Light
Exhaust Airflow @ 0.250 in SP
481 cfm, 491 cfm
Sensor Type
None
Maximum Noise Level
3.3 sones
Maximum Airflow
538 cfm
Noise Level @ 0.125 in SP @ 5 ft
3.3 sones
Duct Shape
Rectangular
Nameplate Voltage
120V AC
Exhaust Airflow @ 0.000 in SP
539 cfm
Noise Level @ 0.100 in SP @ 5 ft
3 sones
Vent Design
Ducted
Motor Speed
810 RPM, 865 RPM
Includes Grill
Yes
Grille Finish
Painted Enamel
Exhaust Airflow @ 0.100 in SP
520 cfm
Frequency
60 Hz
Noise Level @ 0.250 in SP @ 5 ft
3.6 sones
Discharge Direction
Horizontal and Vertical
Wattage
232 W
Heater
Without Heater
Full Load Current
2.2 A
Roomside Installation
No
Noise Level @ 0.000 in SP @ 5 ft
3 sones
Blower Wheel Material
Polymeric

Description

Ceiling Ventilator, Discharge Direction Horizontal and Vertical, Duct Shape Rectangular, Housing Material Steel, Heater Without Heater, Includes Automatic Backdraft Damper, Mounting Location Ceiling, Maximum Airflow 538 cfm, Exhaust Airflow @ 0.100 in SP 520 cfm, Exhaust Airflow @ 0.000 in SP 539 cfm, Maximum Noise Level 3.3 sones, Noise Level @ 0.100 in SP @ 5 ft 3 sones, Number of Speeds Variable, Overall Depth 12 1/4 in, Overall Height 11 3/4 in, Overall Width 21 1/2 in, Lighted Without Light

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.